BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Web Sling, Type 5, Tuff-Edge, 2inW, 12 ft.L

LIFT-ALL| Zoro #: G2368852| Mfr #: EN1802TX12

$38.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wear Resistant Cover: NoneResists: Abrasion, CuttingChoker Hitch Capacity: 5000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368852 Mfr #: EN1802TX12
Wear Resistant Cover: NoneResists: Abrasion, Cutting
Choker Hitch Capacity: 5000 lb.Includes: Web Sling Safety Bulletin Rev 3 11
Color: SilverTemp. Range: -60 Degrees F thru 200 Degrees F
Number of Plies: 1Sling Rating: Type 5
Web Grade: Heavy-DutyYarn Coating: Latex
Length: 12 ft.Width: 2"
Basket Hitch Capacity: 12,800 lb.Item: Web Sling
Vertical Hitch Capacity: 6400 lb.Material: Tuff-Edge
Standards: ASME B30.9, OSHA 1910.184, WSTDASling Type: Endless - Type 5
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Endless - Type 5, Vertical Hitch Capacity 6400 lb., Sling Length 12 ft., Sling Width 2 In., Number of Plies 1, Sling Material Tuff-Edge Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Color Silver, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews