SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Web Sling, Type 5, Tuff-Edge, 2inW, 6 ft.L

LIFT-ALL| Zoro #: G2022571| Mfr #: EN1802TX6

$23.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Yarn Coating: LatexColor: SilverVertical Hitch Capacity: 6400 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022571 Mfr #: EN1802TX6
Yarn Coating: LatexColor: Silver
Vertical Hitch Capacity: 6400 lb.Wear Resistant Cover: None
Length: 6 ft.Choker Hitch Capacity: 5000 lb.
Web Grade: Heavy-DutyNumber of Plies: 1
Includes: Web Sling Safety Bulletin Rev 3 11Sling Rating: Type 5
Item: Web SlingBasket Hitch Capacity: 12,800 lb.
Resists: Abrasion, CuttingWidth: 2"
Material: Tuff-EdgeCountry of Origin (subject to change): United States

Description

Web Sling, Sling Type Endless, Vertical Hitch Capacity 6400 lb., Width 2 In., Length 6 ft., Number of Plies 1, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 5, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews