Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 5, Tuff-Edge, 6inW, 20 ft.L

  • Zoro #: G6618071
  • Mfr #: EN2806TX20
$504.23
  • Vertical Hitch Capacity: 28,600 lb
  • Number of Plies: 2
  • Choker Hitch Capacity: 23,000 lb
See full product details
This item ships free.

Lift-All #EN2806TX20 Specifications

  • Zoro #: G6618071
  • Mfr #: EN2806TX20
Vertical Hitch Capacity: 28,600 lb Number of Plies: 2
Choker Hitch Capacity: 23,000 lb Resists: Abrasion, Cutting
Standards: ASME B30.9, OSHA 1910.184, WSTDA Sling Type: Endless
Sling Length: 20 ft Length: 20 ft.
Sling Width: 6 in Item: Web Sling
Yarn Coating: Latex Sling Material: Tuff-Edge Polyester
Basket Hitch Capacity: 57,200 lb Web Grade: Heavy-Duty
Color: Silver Sling Rating: Type 5
Includes: Web Sling Safety Bulletin Rev 3 11 Wear Resistant Cover: None
Temp. Range: -60 Degrees to 200 Degrees F Item - Web Slings: Web Sling
Material: Tuff-Edge Number of Sling Legs: 1
Width: 6" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Endless - Type 5, Vertical Hitch Capacity 28,600 lb., Sling Length 20 ft., Sling Width 6 In., Number of Plies 2, Sling Material Tuff-Edge Polyester, Choker Hitch Capacity 23,000 lb., Basket Hitch Capacity 57,200 lb., Wear Resistant Cover None, Color Silver, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EN2806TX20