Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type U, Polyester, 2inW, 10 ft.L

  • Zoro #: G6663212
  • Mfr #: UU2602DX10
$100.09
  • Length of Sling Leg: 9.1 ft
  • Number of Plies: 2
  • Master Link/Bail Opening Width: 2 1/8 in
See full product details
This item ships free.

Lift-All #UU2602DX10 Specifications

  • Zoro #: G6663212
  • Mfr #: UU2602DX10
Length of Sling Leg: 9.1 ft Number of Plies: 2
Master Link/Bail Opening Width: 2 1/8 in Sling Width: 2 in
Web Grade: Light-Duty Choker Hitch Capacity: 3,800 lb
Sling Hardware Material: Steel Resists: Grease and Most Acids
Sling Material: Polyester Item - Web Slings: Web Sling
Number of Sling Legs: 1 Length: 10 ft.
Width: 2" Item: Web Sling
Master Link/Bail Overall Height: 5 1/8 in Basket Hitch Capacity: 9,600 lb
Yarn Coating: Latex Temp. Range: -60 Degrees to 200 Degrees F
Standards: ASME B30.9, OSHA 1910.184, WSTDA Wear Resistant Cover: None
Web Sling Hardware Material: Steel Sling Length: 10 ft
Sling Rating: Type U Color: Yellow
Sling Type: Universal Link Vertical Hitch Capacity: 4,800 lb
Master Link/Bail Opening Height: 3 5/8 in Material: Polyester
Includes: Web Sling Safety Bulletin Rev 3 11 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Universal Link - Type U, Vertical Hitch Capacity 4800 lb., Sling Length 10 ft., Sling Width 2 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11, Sling Hardware Material Steel

Reviews of Lift-All #UU2602DX10