Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type U, Polyester, 4inW, 18 ft.L

  • Zoro #: G6706935
  • Mfr #: UU2604DX18
$190.32
  • Master Link/Bail Opening Width: 4 1/8 in
  • Vertical Hitch Capacity: 8,600 lb
  • Sling Hardware Material: Steel
See full product details
This item ships free.

Lift-All #UU2604DX18 Specifications

  • Zoro #: G6706935
  • Mfr #: UU2604DX18
Master Link/Bail Opening Width: 4 1/8 in Vertical Hitch Capacity: 8,600 lb
Sling Hardware Material: Steel Length of Sling Leg: 16.6 ft
Sling Rating: Type U Master Link/Bail Opening Height: 6 1/8 in
Width: 4" Sling Length: 18 ft
Sling Width: 4 in Web Sling Hardware Material: Steel
Master Link/Bail Overall Height: 8 1/2 in Item: Web Sling
Material: Polyester Yarn Coating: Latex
Wear Resistant Cover: None Sling Type: Universal Link
Sling Material: Polyester Number of Sling Legs: 1
Resists: Grease and Most Acids Web Grade: Light-Duty
Choker Hitch Capacity: 6,900 lb Temp. Range: -60 Degrees to 200 Degrees F
Number of Plies: 2 Basket Hitch Capacity: 17,200 lb
Item - Web Slings: Web Sling Includes: Web Sling Safety Bulletin Rev 3 11
Standards: ASME B30.9, OSHA 1910.184, WSTDA Length: 18 ft.
Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Universal Link - Type U, Vertical Hitch Capacity 8600 lb., Sling Length 18 ft., Sling Width 4 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 6900 lb., Basket Hitch Capacity 17,200 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11, Sling Hardware Material Steel

Reviews of Lift-All #UU2604DX18