Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type U, Tuff-Edge, 2inW, 10 ft.L

  • Zoro #: G6617143
  • Mfr #: UU2802TX10
$124.71
  • Sling Material: Tuff-Edge Polyester
  • Includes: Web Sling Safety Bulletin Rev 3 11
  • Temp. Range: -60 Degrees to 200 Degrees F
See full product details
This item ships free.

Lift-All #UU2802TX10 Specifications

  • Zoro #: G6617143
  • Mfr #: UU2802TX10
Sling Material: Tuff-Edge Polyester Includes: Web Sling Safety Bulletin Rev 3 11
Temp. Range: -60 Degrees to 200 Degrees F Material: Tuff-Edge
Sling Hardware Material: Steel Color: Silver
Length: 10 ft. Sling Type: Universal Link
Resists: Abrasion, Cutting Master Link/Bail Opening Width: 2 1/8 in
Basket Hitch Capacity: 12,800 lb Sling Rating: Type U
Vertical Hitch Capacity: 6,400 lb Number of Plies: 2
Item: Web Sling Length of Sling Leg: 9.1 ft
Sling Width: 2 in Master Link/Bail Overall Height: 5 1/8 in
Yarn Coating: Latex Item - Web Slings: Web Sling
Wear Resistant Cover: None Master Link/Bail Opening Height: 3 5/8 in
Sling Length: 10 ft Choker Hitch Capacity: 5,000 lb
Number of Sling Legs: 1 Standards: ASME B30.9, OSHA 1910.184, WSTDA
Width: 2" Web Grade: Heavy-Duty
Web Sling Hardware Material: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Universal Link - Type U, Vertical Hitch Capacity 6400 lb., Sling Length 10 ft., Sling Width 2 In., Number of Plies 2, Sling Material Tuff-Edge Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Color Silver, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11, Sling Hardware Material Steel

Reviews of Lift-All #UU2802TX10