Web Sling, Type U, Tuff-Edge, 4inW, 8 ft.L

LIFT-ALL| Zoro #: G1125187| Mfr #: UU1804TX8

$107.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Yarn Coating: Latex
Vertical Hitch Capacity: 6400 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125187 Mfr #: UU1804TX8
Width: 4"Yarn Coating: Latex
Vertical Hitch Capacity: 6400 lb.Material: Tuff-Edge
Web Grade: Heavy-DutyWeb Sling Hardware Material: Steel
Includes: Web Sling Safety Bulletin Rev 3 11Choker Hitch Capacity: 5000 lb.
Wear Resistant Cover: NoneSling Rating: Type U
Color: SilverLength: 8 ft.
Item: Web SlingBasket Hitch Capacity: 12,800 lb.
Number of Plies: 1Resists: Abrasion, Cutting
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Universal Link, Vertical Hitch Capacity 6400 lb., Width 4 In., Length 8 ft., Number of Plies 1, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type U, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11, Web Sling Hardware Material Steel

Reviews