Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indusl Door Opener, Hoist/Left, Max H 24Ft

  • Zoro #: G5724467
  • Mfr #: H501L5L
$1,148.33
  • Standards: -
  • Item: Industrial Door Operator
  • Type: Hoist/Left Hand Mount
See full product details
This item ships free.

Liftmaster #H501L5L Specifications

  • Zoro #: G5724467
  • Mfr #: H501L5L
Standards: - Item: Industrial Door Operator
Type: Hoist/Left Hand Mount Motor Type: Continuous Duty
Voltage: 115 V Max. Door Height (Ft.): 24
Includes: Wall mounted 3-button control station Application: A Safe And Easy Way To Operate Small Rolling Doors And Grilles Or Industrial Sectional Doors With High Or Vertical Lift
Max. Door Width (Ft.): 22 Function: Ability to Control and Monitor with Smartphone
Reversal System: Adjustable Friction Clutch Radio Receiver: -
Motor HP: 1/2 hp Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Industrial Door Operator, Hoist/Left Hand Mount, Max. Door Height (Ft.) 24, Max. Door Width (Ft.) 22, Motor Type Continuous Duty, Motor HP 1/2 hp, Voltage 115 V, A Safe And Easy Way To Operate Small Rolling Doors And Grilles Or Industrial Sectional Doors With High Or Vertical Lift, Reversal System Adjustable Friction Clutch, Radio Receiver -, Ability to Control and Monitor with Smartphone, Standards -, Includes Wall Mounted 3-button Control Station

Reviews of Liftmaster #H501L5L