Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indusl Door Opener, Trolley, Max H 14Ft

  • Zoro #: G0693817
  • Mfr #: T501L5G-14
$835.21
  • Standards: -
  • Item: Industrial Door Opener
  • Type: Trolley
See full product details
This item ships free.

Liftmaster #T501L5G-14 Specifications

  • Zoro #: G0693817
  • Mfr #: T501L5G-14
Standards: - Item: Industrial Door Opener
Type: Trolley Voltage: 115 V
Includes: - Motor Type: Continuous Duty
Function: Rated For Up To 25 Cycles Per Hour At Peak Periods, Up To 80-90 Cycles Per Day, Ability to Control and Monitor with Smartphone Max. Door Width (Ft.): 22
Reversal System: Internal Auxiliary Reversal, Helps Prevent Door and Opener Damage and Operator Injury if an Obstruction is Hit Application: A Safe and Easy Way to Operate Commercial and Residential Garage Doors
Motor HP: 1/2 hp Radio Receiver: Built-In
Max. Door Height (Ft.): 14 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Industrial Door Opener, Trolley, Max. Door Height (Ft.) 14, Max. Door Width (Ft.) 22, Motor Type Continuous Duty, Motor HP 1/2 hp, Voltage 115 V, A Safe and Easy Way to Operate Commercial and Residential Garage Doors, Reversal System Internal Auxiliary Reversal, Helps Prevent Door and Opener Damage and Operator Injury if an Obstruction is Hit, Radio Receiver Built-In, Rated For Up To 25 Cycles Per Hour At Peak Periods, Up To 80-90 Cycles Per Day, Ability to Control and Monitor with Smartphone

Reviews of Liftmaster #T501L5G-14