Liftmaster
Linear Actuator Package, 1600 lb., 24VDC
Mfr # LA500PKGU
Zoro # G3361471
Free Shipping & Returns
$2,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Gate
- For Use With 375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, KPW250, KPW5, Mfr. No. LOOPDETLM, STAR1000
- Includes Control Box, Master Arm
- Width 4 13/64 in
- Standards UL 325
Explore More Products
- LIFTMASTER Barrier Arm, Entry/Exit, 156 in. L MALED12
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L LMWEKITU
- LIFTMASTER Barrier Arm, Entry/Exit, 216 in. L MALED17
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H LMRRUL
- LIFTMASTER Gate Secondary Arm, Entry/Exit, Aluminum LA500DCS
- LIFTMASTER Slide Gate Operator, 2000 lb., 26-1/2 in.H SL3000101UL
- LIFTMASTER Gate Master Arm, Entry/Exit, Aluminum LA500DC
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. 72-DSP-3-12-12
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. 48-9C
- PEDESTAL PRO Dual Head Pedestal, 42"H, Powder Coat 42-TT
- MIGHTY MULE Vehicle Sensor, Wireless, Black FM130
- Liftmaster Gate Operators & Accessories