Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Universal Keyless Entry

  • Zoro #: G1839871
  • Mfr #: 387LM

$43.66

  • Receiver Size (In.): -
  • Voltage: -
  • Item: Universal Keyless Entry
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Liftmaster #387LM Specifications

  • Zoro #: G1839871
  • Mfr #: 387LM
Receiver Size (In.): - Voltage: -
Item: Universal Keyless Entry Standards: -
For Use With: 4GY87, 6UR99, 2TRN1, 2TRN2, 2TRN3, 2TRN4, 2TRN5, 2TRN6, 4UKX6, 4UKX7 Hz: -
Transmitter: Yes Sensing Range (Ft.): 30
NEMA Rating: 1 Includes: -
Operating Range: 30 Ft Response Time (ms): -
Operates On: - Type: -
Country of Origin (subject to change): Mexico

Description

Different garage door openers are needed depending on the application and the weight of the door. Take a look at the features for Liftmaster Universal Keyless Entry. For Use With: 4GY87, 6UR99, 2TRN1, 2TRN2, 2TRN3, 2TRN4, 2TRN5, 2TRN6, 4UKX6, 4UKX7, For Use With: 4GY87, 6UR99, 2TRN1, 2TRN2, 2TRN3, 2TRN4, 2TRN5, 2TRN6, 4UKX6, 4UKX7.

Reviews of Liftmaster #387LM