Skip to Main Content
customer-service Help
Light Efficient Design

Bollard Retrofit Lamp, LED, 150 W HID, 24 W

Light Efficient Design Bollard Retrofit Lamp, LED, 150 W HID, 24 W LED-8029M345-A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.79
  • Color Rendering Index: 80
  • Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
  • For Use With: Replaces up to 150W HID
See full product details
Orders over $75 ship free.
Total: $47.79

Light Efficient Design #LED-8029M345-A Specifications

  • Color Rendering Index: 80
  • Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
  • For Use With: Replaces up to 150W HID
  • Shatter-Resistant: Yes
  • Features: Dual Stage MOV Protection With Integrated 6Ka Surge, Expertly Engineered to Work Efficiently in Enclosed Fixtures and Damp Environments, While also Protected Against Insects and Dust, Flexcolor Allows for a Reduction of Skus Needed to be Stocked, Multi-Directional Mounting Capability and 360 Degrees Design, Use Base Down, Base Up or Base Sideways Without Affecting Performance
  • Light Distribution: Omnidirectional
  • Bulb Beam Angle: 360 Degrees
  • Bulb Base Type: Mogul Screw (EX39)
  • Color Temperature: 3000K, 4000K, 5000K
  • Bulb Minimum Starting Temperature: -40 Degrees F
  • Overall Bulb Base Type: Mogul Base
  • Standards: CE, cULus, DLC QPL Listed, FCC Compliant, RoHS Compliant, UL Listed
  • Rated Life: 50,000 hr
  • Bulb Primary Application: Bollard
  • Bulb Manufacturers Warranty Length: 5 yr
  • Bulb Dia.: 3 in
  • Item: Bollard Retrofit Lamp
  • Watts: 150 W
  • For Enclosed Fixtures: Yes
  • Light Technology: LED
  • Bulb Shape: Cylindrical
  • Voltage: 120 to 277V AC
  • Overall Length: 6 3/5 in
  • Bulb Finish: Clear
  • Rough Service: No
  • Wattage Equivalency: 150W HID
  • Overall Bulb Shape: Cylindrical
  • Dimmable: No
  • Bulb Power Source: Direct Wired
  • High Output: Yes
  • Bulb UL Type: Type B
  • Bulb Housing: Metal/Polycarbonate
  • Three-Way: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bollard Retrofit Lamp, Cylindrical Bulb Shape, Mogul Screw (EX39) Bulb Base Type, HID, 3,000 K, 4,000 K, 5,000 K, Watts 150 W, 120 to 277 V AC, Bulb Beam Angle 360 Degrees , Bulb Primary Application Bollard, 3 in Bulb Dia., 6 3/5 in Overall Length, Rated Life 50,000 hr

Reviews of Light Efficient Design #LED-8029M345-A