Skip to Main Content
customer-service Help
Light Efficient Design

Bollard Retrofit Lamp, LED, 18W

Light Efficient Design Bollard Retrofit Lamp, LED, 18W LED-8039M345-A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$46.49
  • For Use With: Replaces up to 100W HID
  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Housing: Metal/Polycarbonate
See full product details
Orders over $75 ship free.
Total: $46.49

Light Efficient Design #LED-8039M345-A Specifications

  • For Use With: Replaces up to 100W HID
  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Housing: Metal/Polycarbonate
  • Bulb Shape: Cylindrical
  • Rated Life: 50,000 hr
  • Dimmable: No
  • Light Distribution: Omnidirectional
  • Voltage: 120 to 277V AC
  • Watts: 18 W
  • Light Technology: LED
  • High Output: Yes
  • Bulb Minimum Starting Temperature: -40 Degrees F
  • Bulb Primary Application: Bollard
  • Bulb Finish: Clear
  • Bulb Manufacturers Warranty Length: 5 yr
  • Overall Length: 6 3/5 in
  • Features: Dual Stage MOV Protection With Integrated 6Ka Surge, Expertly Engineered to Work Efficiently in Enclosed Fixtures and Damp Environments, While also Protected Against Insects and Dust, Flexcolor Allows for a Reduction of Skus Needed to be Stocked, Multi-Directional Mounting Capability and 360 Degrees Design, Use Base Down, Base Up or Base Sideways Without Affecting Performance
  • Standards: CE, cULus, DLC QPL Listed, FCC Compliant, RoHS Compliant, UL Listed
  • Shatter-Resistant: No
  • Overall Bulb Base Type: Mogul Base
  • Rough Service: No
  • Color Rendering Index: 80
  • Color Temperature: 3,000 K, 4,000 K, 5,000 K
  • Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
  • Wattage Equivalency: 100W HID
  • For Enclosed Fixtures: Yes
  • Bulb Beam Angle: 360 Degrees
  • Bulb Power Source: Direct Wired
  • Bulb Dia.: 3 in
  • Item: Bollard Retrofit Lamp
  • Three-Way: No
  • Overall Bulb Shape: Cylindrical
  • Bulb UL Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bollard Retrofit Lamp, Cylindrical Bulb Shape, Mogul Screw (EX39) Bulb Base Type, HID, 3,000 K, 4,000 K, 5,000 K, Watts 18 W, 120 to 277 V AC, Bulb Beam Angle 360 Degrees , Bulb Primary Application Bollard, 3 in Bulb Dia., 6 3/5 in Overall Length, Rated Life 50,000 hr

Reviews of Light Efficient Design #LED-8039M345-A