Skip to Main Content
customer-service Help
Light Efficient Design

LED Bulb, Medium Screw (E26), 4000K, 30W

Light Efficient Design LED Bulb, Medium Screw (E26), 4000K, 30W LED-8087E40-G4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.60
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Housing: Metal/Polycarbonate
  • Bulb Shape: Cylindrical
See full product details
Orders over $75 ship free.
Total: $70.60

Light Efficient Design #LED-8087E40-G4 Specifications

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Housing: Metal/Polycarbonate
  • Bulb Shape: Cylindrical
  • Dimmable: No
  • Light Distribution: Type V
  • Voltage: 120 to 277V AC
  • Watts: 30 W
  • Light Technology: LED
  • Lumens: 4260 lm
  • Bulb Power Source: Direct Wired
  • Shatter-Resistant: Yes
  • Standards: cULus, UL 1993
  • Bulb Dia.: 3 in
  • For Enclosed Fixtures: Yes
  • Overall Length: 5 1/2 in
  • Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
  • Bulb Primary Application: Wall Pack
  • Rough Service: No
  • Energy Star Compliant: No
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Color Tuning: No
  • Rated Life: 50,000 hr
  • Bulb Minimum Starting Temperature: -40 Degrees F
  • Overall Bulb Base Type: Medium Screw
  • Item: LED Bulb
  • Color Temperature: 4,000 K
  • High Output: Yes
  • Bulb Manufacturers Warranty Length: 5 yr
  • Overall Bulb Shape: Cylindrical
  • Wattage Equivalency: 100W MH/100W HPS
  • Color Rendering Index: 83.5
  • Bulb Finish: Clear
  • Three-Way: No
  • Bulb Beam Angle: 120 Degrees
  • Bulb UL Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, Cylindrical Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 4,000 K, 4260 lm, Wattage Equivalency 100W MH/100W HPS, Watts 30W, 120 to 277V AC, Bulb Beam Angle 120 Degrees , Dimmable No, Bulb Primary Application Wall Pack, Bulb Type High Output, 3 in Bulb Dia., 5 1/2 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes

Reviews of Light Efficient Design #LED-8087E40-G4