Skip to Main Content
customer-service Help
Light Efficient Design

LED Bulb, Mogul Screw (EX39), 4000K, 25W

Light Efficient Design LED Bulb, Mogul Screw (EX39), 4000K, 25W LED-8018M40-G2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.49
  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Housing: Polycarbonate
  • Bulb Shape: A23
See full product details
Orders over $75 ship free.
Total: $40.49

Light Efficient Design #LED-8018M40-G2 Specifications

  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Housing: Polycarbonate
  • Bulb Shape: A23
  • Dimmable: No
  • Light Distribution: Omnidirectional
  • Voltage: 120 to 277V AC
  • Watts: 25 W
  • Light Technology: LED
  • Lumens: 3525 lm
  • Bulb Finish: Frosted
  • Rough Service: Yes
  • Item: LED Bollard Bulb
  • High Output: Yes
  • Bulb Start Type: Instant
  • Color Tuning: No
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Standards: Damp Locations, DLC Listed, FCC Compliant, RoHS Compliant, UL Listed
  • Color Temperature: 4,000 K
  • Energy Star Compliant: No
  • For Enclosed Fixtures: Yes
  • Bulb Primary Application: General Purpose
  • Wattage Equivalency: 150W MH/150W HPS
  • Trade Number: LED-8018M40-G2
  • Bulb Operating Temp. Range: -4 Degrees to 113 Degrees F
  • Shatter-Resistant: Yes
  • Bulb Power Source: Direct Wired
  • Color Rendering Index: 80.0
  • Bulb Beam Angle: 360 Degrees
  • Three-Way: No
  • Bulb Manufacturers Warranty Length: 5 yr
  • Overall Length: 6 11/16 in
  • Bulb Minimum Starting Temperature: -4 Degrees F
  • Overall Bulb Shape: A
  • Bulb Dia.: 3 1/8 in
  • Overall Bulb Base Type: Mogul Screw
  • For Use With: Damp Environments
  • Rated Life: 50,000 hr
  • Bulb UL Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bollard Bulb, A23 Bulb Shape, Mogul Screw (EX39) Bulb Base Type, LED, 4,000 K, 3525 lm, Wattage Equivalency 200W INC/150W MH/150W HPS, Watts 25W, 120 to 277V AC, Bulb Beam Angle 360 Degrees , Dimmable No, Trade Number LED-8018M40-G2, Bulb Primary Application General Purpose, Bulb Type High Output, 3 1/8 in Bulb Dia., 6 11/16 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes

Reviews of Light Efficient Design #LED-8018M40-G2