Light Efficient Design
LED Lamp, 11,825 lm, 90W, 120-277V, 4000K
- Zoro #: G3795996
- Mfr #: LED-8136M40
Hover or click to zoom Tap to zoom
Key Features
- Bulb Base Type: Mogul Screw (EX39)
- Bulb Color Temp.: 4000K
- Bulb Housing: Metal/Polycarbonate
- Bulb Shape: High/Low Bay
- Bulb Technology: LED
- Dimmable: No
- Light Distribution: General
- Voltage: 120 to 277V AC
$129.99
Subtotal: $129.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LIGHT EFFICIENT DESIGN T8 4000K, LED-18T8-840SE48-G3 25PK LED-18T8-840SE48-G3
- LIGHT EFFICIENT DESIGN Post Top Retrofit Lamp, LED, 60W, 15,730 lm LED-8027M345-G7-FW
- LIGHT EFFICIENT DESIGN LED Bulb, T17,4000K, 3022 lm, 20W LED-8100-40K
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 150W HPS/MH, 30W, 2700K, E39 LED-8055M27
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K, DIMMABLE LED-8054E50-G2-DIM
- LIGHT EFFICIENT DESIGN LED Retrofit Shoebox/Wall Pack Lamp LED-8088E345D-G4
- LIGHT EFFICIENT DESIGN 4' 15W 4000K T8 Linear LED Tube, RPT-B-TOTALTUBE-T8-G3-4FTHO-840-A 42PK RPT-B-TOTALTUBE-T8-G3-4FTHO-840-A
- LIGHT EFFICIENT DESIGN Light Efficient Design 3765344 30W HID LED Retrofit Bulb 3765344
- LIGHT EFFICIENT DESIGN 9W 4000K 2' T8 Linear LED, LED-9T8-840DE24-G3 25PK LED-9T8-840DE24-G3
- ILC Replacement for American Mini Lamp INC Am1156 Yellow LED Replacement replacement light bulb lamp AM1156 YELLOW LED REPLACEMENT AMERICAN MINI LAMP
- ILC Mini JCW Countryman Year 2009 Brake Light Blue LED light bulb lamp JCW COUNTRYMAN YEAR 2009 BRAKE LIGHT BLUE LE
- Light Efficient Design LED Light Bulbs