Skip to Main Content
customer-service Help
Light Efficient Design

LED Lamp, 6250 lm, 50W, 4000K Color Temp.

Light Efficient Design LED Lamp, 6250 lm, 50W, 4000K Color Temp. LED-8088E40-G4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.26 7% off
$77.14
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Metal/Polycarbonate
See full product details
This item ships free.
Total: $77.14

Light Efficient Design #LED-8088E40-G4 Specifications

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Metal/Polycarbonate
  • Bulb Shape: Cylindrical
  • Bulb Technology: LED
  • Dimmable: No
  • Light Distribution: Type V
  • Voltage: 120 to 277V AC
  • Watts: 50 W
  • Light Technology: LED
  • Lumens: 6460 lm
  • Bulb Manufacturers Warranty Length: 5 yr
  • Bulb Primary Application: Wall Pack
  • Rough Service: No
  • Item: LED Bulb
  • Standards: cULus, UL 1993
  • Max Overall Bulb Length: 7-29/32"
  • High Output: Yes
  • Bulb Finish: Clear
  • Bulb Power Source: Direct Wired
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Color Rendering Index: 83.8
  • Bulb Beam Angle: 120 Degrees
  • Lighting Technology: LED
  • Three-Way: No
  • Energy Star Compliant: No
  • For Enclosed Fixtures: Yes
  • Wattage Equivalency: 175W MH/175W HPS
  • Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
  • Max. Overall Bulb Length: 7-29/32"
  • Light Bulb Dia.: 3-3/4"
  • Color Tuning: No
  • Bulb Designation: LED/HPS/50W40CG4/E26
  • Average Bulb Life: 50,000 hr.
  • Bulb Min. Starting Temp.: -40 Degrees F
  • Bulb Minimum Starting Temperature: -40 Degrees F
  • Overall Bulb Base Type: Medium Screw
  • Overall Length: 8 in
  • Bulb Dia.: 3 7/8 in
  • Shatter-Resistant: Yes
  • Overall Bulb Shape: Cylindrical
  • Color Temperature: 4,000 K
  • Rated Life: 50,000 hr
  • Bulb UL Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, Cylindrical Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 4,000 K, 6460 lm, Wattage Equivalency 175W MH/175W HPS, Watts 50W, 120 to 277V AC, Bulb Beam Angle 120 Degrees , Dimmable No, Bulb Primary Application Wall Pack, Bulb Type High Output, 3 7/8 in Bulb Dia., 8 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes

Reviews of Light Efficient Design #LED-8088E40-G4