Skip to Main Content
customer-service Help
Light Efficient Design

LED Lamp, Cylindrical Bulb Shape, 5188 lm

Light Efficient Design LED Lamp, Cylindrical Bulb Shape, 5188 lm LED-8088E40-MHBC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.95
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Polycarbonate
See full product details
Orders over $75 ship free.
Total: $73.95

Light Efficient Design #LED-8088E40-MHBC Specifications

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Polycarbonate
  • Bulb Shape: Cylindrical
  • Bulb Technology: LED
  • Bulb Type: High Output
  • Dimmable: No
  • Light Distribution: Type V
  • Type: Standard
  • Voltage: 120 to 277V AC
  • Watts: 50 W
  • Light Technology: LED
  • Light Appearance: 4000-4999K, Cool White
  • Lumens: 5188 lm
  • Item: LED Bulb
  • Bulb Min. Starting Temp.: -40 Degrees F
  • Max Overall Bulb Length: 7-29/32"
  • Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
  • Energy Star Compliant: No
  • Color Tuning: No
  • For Enclosed Fixtures: Yes
  • Bulb Power Source: Plug and Play
  • Standards: cULus
  • Rough Service: No
  • Average Bulb Life: 50,000 hr.
  • Lighting Technology: LED
  • Color Rendering Index: 80.0
  • Max. Overall Bulb Length: 7-29/32"
  • Light Bulb Dia.: 3-3/4"
  • Bulb Beam Angle: 120 Degrees
  • Wattage Equivalency: 175W MH/175W HPS
  • High Output: Yes
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Three-Way: No
  • Bulb Primary Application: Wall Pack
  • Bulb Manufacturers Warranty Length: 5 yr
  • Bulb Minimum Starting Temperature: -40 Degrees F
  • Shatter-Resistant: Yes
  • Overall Bulb Shape: Cylindrical
  • Rated Life: 50,000 hr
  • Overall Length: 8 in
  • Overall Bulb Base Type: Medium Screw
  • Bulb Dia.: 3 7/8 in
  • Color Temperature: 4,000 K
  • Bulb UL Type: Type A
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, Cylindrical Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 4,000 K, 5188 lm, Wattage Equivalency 175W MH/175W HPS, Watts 50W, 120 to 277V AC, Bulb Beam Angle 120 Degrees , Dimmable No, Bulb Primary Application Wall Pack, Bulb Type High Output, 3 7/8 in Bulb Dia., 8 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes

Reviews of Light Efficient Design #LED-8088E40-MHBC