Shop Alternate Products
This Product is Discontinued
Light Efficient Design
LED Lamp, High/Low Bay Bulb Shape, 34153lm (Discontinued)
Mfr # LED-8242M50
Zoro # G8092771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape High/Low Bay
- Bulb Technology LED
Customers Also Purchased
- Brand Light Efficient Design
-
MFR #
LED-8242M50
-
Zoro #
G8092771
- UPC # 844006081980
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 12-1/2" |
Max. Overall Bulb Length | 12-1/2" |
Bulb Manufacturers Warranty Length | 5 yr Limited |
Max Overall Bulb Length | 12-1/2" |
Overall Length | 12 1/2 in |
Bulb Dia. | 10 1/4 in |
Details
Bulb Base Type | Mogul Screw (EX39) |
Bulb Color Temp. | 5000K |
Bulb Housing | Polycarbonate |
Bulb Shape | High/Low Bay |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Flood |
Type | Flood and Spot |
Voltage | 120 to 277V AC |
Watts | 270 W |
Light Technology | LED |
Lumens | 35,425 lm |
Bulb Beam Angle | 180 Degrees |
High Output | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Rough Service | No |
Bulb Min. Starting Temp. | -40 Degrees F |
Energy Star Compliant | No |
Bulb Operating Temp. Range | -40 Degrees to 122 Degrees F |
For Enclosed Fixtures | No |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Bulb Power Source | Direct Wired |
Standards | cULus |
Lighting Technology | LED |
Wattage Equivalency | 1000W MH/1000W HPS |
Three-Way | No |
Bulb Primary Application | High Bay |
Item | Compact LED Bulb |
Color Tuning | No |
Average Bulb Life | 50,000 hr. |
Color Rendering Index | 71.7 |
Bulb Minimum Starting Temperature | -40 Degrees F |
Color Temperature | 5,000 K |
Overall Bulb Base Type | Mogul Screw |
Rated Life | 50,000 hr |
Overall Bulb Shape | High/Low Bay |
Shatter-Resistant | Yes |
Bulb UL Type | Type B |
Light Color | White |
Lighting Certification | DesignLights Consortium (DLC) |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Fan Cooling | Active Cooling |
Color Selectable | No |
Incandescent Wattage Equivalency | 1,000 W |
Maximum Operating Temperature | 122 Degrees F |
Description
LED,270 W,Mogul Screw (EX39)