Skip to Main Content
customer-service Help
Light Efficient Design

LED Low Bay Lamp, 45W, Replaces 250W, 4000K

Light Efficient Design LED Low Bay Lamp, 45W, Replaces 250W, 4000K LED-8056M40-A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$105.95
  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Polycarbonate
See full product details
This item ships free.
Total: $105.95

Light Efficient Design #LED-8056M40-A Specifications

  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Polycarbonate
  • Bulb Shape: High/Low Bay
  • Bulb Technology: LED
  • Dimmable: No
  • Light Distribution: Omnidirectional
  • Voltage: 120 to 277V AC
  • Watts: 45 W
  • Light Technology: LED
  • Lumens: 5334 lm
  • Light Bulb Dia.: 5-23/32"
  • Three-Way: No
  • Standards: cULus, RoHS Compliant
  • Bulb Designation: LED/High Low Bay/45W/4000K
  • Max. Overall Bulb Length: 7-13/32"
  • Lighting Technology: LED
  • Bulb Manufacturers Warranty Length: 5 yr
  • Average Bulb Life: 50,000 hr.
  • Bulb Min. Starting Temp.: -40 Degrees F
  • Bulb Beam Angle: 120 Degrees
  • Color Tuning: No
  • For Enclosed Fixtures: Yes
  • Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
  • High Output: Yes
  • Wattage Equivalency: 175W MH/175W HPS
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Item: LED Bulb
  • Rough Service: No
  • Energy Star Compliant: No
  • Bulb Primary Application: Low Bay, Parking Garage
  • Bulb Finish: Clear
  • Color Rendering Index: 82.6
  • Bulb Power Source: Direct Wired
  • Bulb Minimum Starting Temperature: -40 Degrees F
  • Overall Length: 7 1/2 in
  • Color Temperature: 4000K
  • Rated Life: 50,000 hr
  • Shatter-Resistant: Yes
  • Bulb Dia.: 5 3/4 in
  • Overall Bulb Base Type: Mogul Screw
  • Overall Bulb Shape: High/Low Bay
  • Bulb UL Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, High/Low Bay Bulb Shape, Mogul Screw (EX39) Bulb Base Type, LED, 4,000 K, 5334 lm, Wattage Equivalency 175W MH/175W HPS, Watts 45W, 120 to 277V AC, Bulb Beam Angle 120 Degrees , Dimmable No, Bulb Primary Application Low Bay, Parking Garage, Bulb Type High Output, 5 3/4 in Bulb Dia., 7 1/2 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes

Reviews of Light Efficient Design #LED-8056M40-A