Skip to Main Content
customer-service Help
Light Efficient Design

LED Post Top Lamp, 30W, Replaces175W, 3000K

Light Efficient Design LED Post Top Lamp, 30W, Replaces175W, 3000K LED-8144M30-A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$82.59
  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Color Temp.: 3000K
  • Bulb Housing: Metal/Polycarbonate
See full product details
This item ships free.
Total: $82.59

Light Efficient Design #LED-8144M30-A Specifications

  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Color Temp.: 3000K
  • Bulb Housing: Metal/Polycarbonate
  • Bulb Shape: Cylindrical
  • Bulb Technology: LED
  • Dimmable: No
  • Light Distribution: Omnidirectional
  • Voltage: 120 to 277V AC
  • Watts: 30 W
  • Light Technology: LED
  • Lumens: 4,050 lm
  • Bulb Primary Application: Post Top
  • Rough Service: No
  • Bulb Min. Starting Temp.: -40 Degrees F
  • Standards: cULus, RoHS Compliant
  • Bulb Finish: Clear
  • Average Bulb Life: 50,000 hr.
  • Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
  • Lighting Technology: LED
  • Max. Overall Bulb Length: 11-27/64"
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Three-Way: No
  • Energy Star Compliant: No
  • Wattage Equivalency: 175W MH/175W HPS
  • Color Tuning: No
  • Item: LED Bulb
  • Bulb Designation: LED/Cylindrical/30W/3000K
  • High Output: Yes
  • Light Bulb Dia.: 5-23/32"
  • For Enclosed Fixtures: Yes
  • Bulb Power Source: Direct Wired
  • Bulb Beam Angle: 360 Degrees
  • Bulb Manufacturers Warranty Length: 5 yr Limited
  • Color Rendering Index: 80.0
  • Bulb Minimum Starting Temperature: -40 Degrees F
  • Shatter-Resistant: Yes
  • Color Temperature: 3000K
  • Overall Length: 11 1/2 in
  • Overall Bulb Shape: Cylindrical
  • Bulb Dia.: 5 3/4 in
  • Rated Life: 50,000 hr
  • Overall Bulb Base Type: Mogul Screw
  • Bulb UL Type: Type B
  • Shop By: Closeouts
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, Cylindrical Bulb Shape, Mogul Screw (EX39) Bulb Base Type, LED, 3,000 K, 4050 lm, Wattage Equivalency 175W MH/175W HPS, Watts 30W, 120 to 277V AC, Bulb Beam Angle 360 Degrees , Dimmable No, Bulb Primary Application Post Top, Bulb Type High Output, 5 3/4 in Bulb Dia., 11 1/2 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes

Reviews of Light Efficient Design #LED-8144M30-A