Light Efficient Design
LED Post Top Lamp, 65W, Replaces320W, 4000K
- Zoro #: G7072858
- Mfr #: LED-8146M40-A
Tap to zoom
Hover or click to zoom
$123.85
- Bulb Base Type: Mogul Screw (EX39)
- Bulb Color Temp.: 4000K
- Bulb Housing: Metal/Polycarbonate
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $123.85
Light Efficient Design #LED-8146M40-A Specifications
- Zoro #: G7072858
- Mfr #: LED-8146M40-A
- Bulb Base Type: Mogul Screw (EX39)
- Bulb Color Temp.: 4000K
- Bulb Housing: Metal/Polycarbonate
- Bulb Shape: Cylindrical
- Bulb Technology: LED
- Dimmable: No
- Light Distribution: Omnidirectional
- Voltage: 120 to 277V AC
- Watts: 65 W
- Light Technology: LED
- Lumens: 9,425 lm
- For Enclosed Fixtures: Yes
- Standards: cULus, RoHS Compliant
- High Output: Yes
- Indoor/Outdoor Usage: Indoor/Outdoor
- Bulb Min. Starting Temp.: -40 Degrees F
- Rough Service: No
- Max. Overall Bulb Length: 11-27/64"
- Color Rendering Index: 80.0
- Bulb Finish: Clear
- Bulb Beam Angle: 360 Degrees
- Lighting Technology: LED
- Item: LED Bulb
- Energy Star Compliant: No
- Wattage Equivalency: 320W MH/320W HPS
- Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
- Color Tuning: No
- Bulb Manufacturers Warranty Length: 5 yr Limited
- Bulb Power Source: Direct Wired
- Light Bulb Dia.: 5-23/32"
- Bulb Designation: LED/Cylindrical/65W/4000K
- Average Bulb Life: 50,000 hr.
- Bulb Primary Application: Post Top
- Three-Way: No
- Bulb Minimum Starting Temperature: -40 Degrees F
- Overall Length: 11 1/2 in
- Color Temperature: 4000K
- Overall Bulb Base Type: Mogul Screw
- Bulb Dia.: 5 3/4 in
- Shatter-Resistant: Yes
- Rated Life: 50,000 hr
- Overall Bulb Shape: Cylindrical
- Bulb UL Type: Type B
- Dimming Method: No Dimming
- Fan Cooling: Active Cooling
- Lighting Certification: DesignLights Consortium (DLC)
- Dimming Type: No Dimming
- Country of Origin (subject to change): China
Description
LED Bulb, Cylindrical Bulb Shape, Mogul Screw (EX39) Bulb Base Type, LED, 4,000 K, 9425 lm, Wattage Equivalency 320W MH/320W HPS, Watts 65W, 120 to 277V AC, Bulb Beam Angle 360 Degrees , Dimmable No, Bulb Primary Application Post Top, Bulb Type High Output, 5 3/4 in Bulb Dia., 11 1/2 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes
Reviews of Light Efficient Design #LED-8146M40-A
Explore more
- Light Efficient Design 16.5W 4000K Bollard LED, LED-8016E40-A LED-8016E40-A
- Light Efficient Design LED Post Top Lamp, 30W, Replaces175W, 5700K LED-8144M57-A
- Light Efficient Design LED Post Top Lamp, 45W, Replaces250W, 5700K LED-8145M57-A
- Light Efficient Design LED Post Top Lamp, 30W, Replaces175W, 3000K LED-8144M30-A
- Light Efficient Design 20W ENERGY STAR RATED BOLLARD, E26, 4000K, DIMMABLE LED-8017E40-G2-DIM
- Light Efficient Design 20W ENERGY STAR RATED BOLLARD, E26, 5000K, DIMMABLE LED-8017E50-G2-DIM
- Light Efficient Design LED Post Top Lamp, 65W, Replaces320W, 3000K LED-8146M30-A
- Light Efficient Design 20W ENERGY STAR RATED BOLLARD, E26, 3000K, DIMMABLE LED-8017E30-G2-DIM
- Rab BOLLARD DOME 42" 24W DIM LED NEUTRAL 360 DEG WHITE BDLEDR24NW/D10
- Dabmar Lighting Inc Bollard, D3480, BZ, MT, Pwdr coated, Aluminum D3480-BZ-MT
- Rab BOLLARD SQUARE 42" 24W LED NEUTRAL BLACK BLED24NK
- Light Efficient Design Bollard Lights