Skip to Main Content
customer-service Help
Light Efficient Design

LED Repl Lamp, 100W HPS/MH, 30W, 4200K, E39

Light Efficient Design LED Repl Lamp, 100W HPS/MH, 30W, 4200K, E39 LED-8055M42
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$63.36
  • Bulb Base Type: Mogul Screw (E39)
  • Bulb Color Temp.: 4200K
  • Bulb Housing: Polycarbonate
See full product details
Orders over $75 ship free.
Total: $63.36

Light Efficient Design #LED-8055M42 Specifications

  • Bulb Base Type: Mogul Screw (E39)
  • Bulb Color Temp.: 4200K
  • Bulb Housing: Polycarbonate
  • Bulb Shape: Cylindrical
  • Bulb Technology: LED
  • Bulb Type: High Output
  • Dimmable: No
  • Light Distribution: Downlight
  • Type: Standard
  • Voltage: 120 to 277V AC
  • Watts: 30 W
  • Light Technology: LED
  • Light Appearance: 4000-4999K, Cool White
  • Lumens: 2841 lm
  • Rough Service: No
  • Bulb Min. Starting Temp.: -40 Degrees F
  • Standards: cULus, UL 1993, UL1598C
  • Energy Star Compliant: No
  • Average Bulb Life: 50,000 hr.
  • For Enclosed Fixtures: Yes
  • Light Bulb Dia.: 4-45/64"
  • Bulb Power Source: Direct Wired
  • Bulb Manufacturers Warranty Length: 5 yr Limited
  • Lighting Technology: LED
  • Three-Way: No
  • Color Tuning: No
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Bulb Primary Application: Recessed
  • Wattage Equivalency: 100W MH/100W HPS
  • Bulb Beam Angle: 120 Degrees
  • Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
  • Item: LED Bulb
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Max. Overall Bulb Length: 6-51/64"
  • Color Rendering Index: 88.0
  • Bulb Minimum Starting Temperature: -40 Degrees F
  • Rated Life: 50,000 hr
  • Overall Bulb Base Type: Mogul Screw
  • Color Temperature: 4,200 K
  • Shatter-Resistant: Yes
  • Overall Bulb Shape: Cylindrical
  • Overall Length: 7 7/8 in
  • Bulb Dia.: 4 3/4 in
  • Bulb UL Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, Cylindrical Bulb Shape, Mogul Screw (E39) Bulb Base Type, LED, 4,200 K, 2841 lm, Wattage Equivalency 100W MH/100W HPS, Watts 30W, 120 to 277V AC, Bulb Beam Angle 120 Degrees , Dimmable No, Bulb Primary Application Recessed, Bulb Type High Output, 4 3/4 in Bulb Dia., 7 7/8 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes

Reviews of Light Efficient Design #LED-8055M42