Skip to Main Content
customer-service Help
Light Efficient Design

LEDRepl Lamp, 400W HPS/MH, 140W, 5700K, EX39

Light Efficient Design LEDRepl Lamp, 400W HPS/MH, 140W, 5700K, EX39 LED-8232M50
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$177.95
  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Color Temp.: 5700K
  • Bulb Housing: Polycarbonate
See full product details
This item ships free.
Total: $177.95

Light Efficient Design #LED-8232M50 Specifications

  • Bulb Base Type: Mogul Screw (EX39)
  • Bulb Color Temp.: 5700K
  • Bulb Housing: Polycarbonate
  • Bulb Shape: High/Low Bay
  • Bulb Technology: LED
  • Bulb Type: High Output
  • Dimmable: No
  • Light Distribution: Downlight
  • Type: Flood and Spot
  • Voltage: 120 to 277V AC
  • Watts: 140 W
  • Light Technology: LED
  • Light Appearance: 5000K and Above, Daylight
  • Lumens: 19,500 lm
  • For Enclosed Fixtures: Yes
  • Wattage Equivalency: 400W MH/400W HPS
  • Bulb Manufacturers Warranty Length: 5 yr Limited
  • Rough Service: No
  • Color Rendering Index: 84.7
  • Average Bulb Life: 50,000 hr.
  • Lighting Technology: LED
  • Bulb Beam Angle: 180 Degrees
  • Bulb Primary Application: Canopy, High Bay
  • Energy Star Compliant: No
  • Item: LED Bulb
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Standards: cULus, UL 1993, UL1598C
  • Three-Way: No
  • Max Overall Bulb Length: 9-1/2"
  • Bulb Operating Temp. Range: -40 Degrees to 122 Degrees F
  • Light Bulb Dia.: 9-7/64"
  • Color Tuning: No
  • Max. Overall Bulb Length: 9-1/2"
  • Bulb Power Source: Direct Wired
  • Bulb Min. Starting Temp.: -40 Degrees F
  • Bulb Minimum Starting Temperature: -40 Degrees F
  • Light Color: Daylight
  • Bulb Dia.: 8 3/4 in
  • Overall Bulb Shape: High/Low Bay
  • Overall Length: 10 1/2 in
  • Rated Life: 50,000 hr
  • Shatter-Resistant: Yes
  • Overall Bulb Base Type: Mogul Screw
  • Color Temperature: 5,000 K
  • Bulb UL Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Bulb, High/Low Bay Bulb Shape, Mogul Screw (EX39) Bulb Base Type, LED, 5,000 K, 19,500 lm, Wattage Equivalency 400W MH/400W HPS, Watts 140W, 120 to 277V AC, Bulb Beam Angle 180 Degrees , Dimmable No, Bulb Primary Application Canopy, High Bay, Bulb Type High Output, 8 3/4 in Bulb Dia., 10 1/2 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes

Reviews of Light Efficient Design #LED-8232M50