Lightolier
LED Downlight Retrofit Kit, 700 Lumens
Mfr # CP6RB07830W
Zoro # G3106820
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Temp. Range -4 Degrees to 113 Degrees F
- Width 8 in
- Kit Contents Whip Connector Trim
- Voltage 120V AC
Explore More Products
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H FD6R11ESCT1W
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" S5R835K7WZ10U
- LIGHTOLIER LED Downlight, New Remodeler Housing, 4" CP4RR
- LIGHTOLIER Round Downlight, 3000K, Black, 5" S5R830K7BK
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 5" S5R927K7AL
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" S5R830K7WZ10U
- LIGHTOLIER Recessed Mount Dual Select FD6SSLMZ10SCTUW
- LIGHTOLIER Square Downlight, 2700K, 90CRI, ALUM, 6" S6S927K10AL
- LIGHTOLIER SQ Downlight, 2700K, Black, 0-10V, Dim, 4" S4S827K7BKZ10U
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack LR23785-6PK
- FEIT ELECTRIC Bulb Led 4In Retrofit Kit 27K LEDG2R4/927CA
- Lightolier Recessed Lighting Kits