- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Mold & Mildew Removers
- /
- Gel 28 oz Flip-Top Bottle, 6 PK
Lime-A-Way
Gel 28 oz Flip-Top Bottle, 6 PK
- Zoro #: G201712570
- Mfr #: 51700-87000

Tap to zoom
Hover or click to zoom
$29.98
pkg. of 6 ($5.00/ea)
- Size: 28 oz
- Cleaner Form: Gel
- Fragrance: Unscented
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.98
Lime-A-Way #51700-87000 Specifications
- Zoro #: G201712570
- Mfr #: 51700-87000
- Size: 28 oz
- Cleaner Form: Gel
- Fragrance: Unscented
- Container Type: Flip-Top Bottle
- Application: Descaler/Cleaner
- Net Weight: 13.1 lbs
- Contains: Sulfamic Acid: Ethoxylated Aliphatic Amines
- Chemicals For Use On: Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl
- Country of Origin (subject to change): United States
Description
LIME-A-WAY® Lime, Calcium & Rust Remover, 28oz Bottle, 6/Carton
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: No
Reviews of Lime-A-Way #51700-87000
Explore more
- LIME-A-WAY Liquid 7 oz. Calcium and Lime Remover, Bottle, 8 PK REC 36320
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Inhibiting HVAC Sealant, Pail 8385-5
- CONCROBIUM Concrobium 647-629489 Pro 2 Part Mold Stain Remover 647-629489
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Inhibiting HVAC Sealant, Pail 8380-5
- MOLD ARMOR Liquid 32 oz. Mold Mildew Stain Remover, Trigger Spray Bottle FG502
- HUMYDRY Refil Mstr Absrbr 3Pk USA4311803C6
- SCOTTS Scotts 51080 32 oz. Ready To Use; Out Cleaner 191940
- SUNNYSIDE Liquid 5 gal. Advanced Mildewcide Treatment, Pail 78908M
- ZINSSER Liquid 32 oz. House Cleaner and Mildew Killer, Jug 60104
- HUMYDRY Moisture Absorber USA22100C6
- AMERICAN DJ American DJ F-SCENT-LE F-Scent for Fog Juice Scent - Lemon F-SCENT/LE
- Lime-A-Way Mold & Mildew Removers