customer-service Help
Lime-A-Way

Liquid 7 oz. Calcium and Lime Remover, Bottle, 8 PK

Lime-A-Way Liquid 7 oz. Calcium and Lime Remover,  Bottle,  8 PK REC 36320
Hover or click to zoom Tap to zoom
$35.04
pkg. of 8 ($4.38/ea)
  • Item: Calcium and Lime Remover
  • Color: Green
  • Size: 7 oz.
See full product details
Orders over $75 ship free.

Total: $35.04

Lime-A-Way #REC 36320 Specifications

  • Item: Calcium and Lime Remover
  • Color: Green
  • Size: 7 oz.
  • Cleaner Form: Liquid
  • Fragrance: Unscented
  • Package Quantity: 8
  • Container Type: Bottle
  • For Use On: Automatic Drip Coffeemakers, Single Serve Machines, Espresso Machines
  • Contains: Citric Acid, Sulfamic Acid
  • Features: Descaler, Cleaner, Citric Acid and Sulfamic Acid Chemical Compound
  • Degreaser Container Type: Bottle
  • Coverage: Varies
  • Cleaner Chemical Product Grouping: Calcium and Lime Remover
  • Cleaner Container Type: Bottle
  • VOC Content: 0%
  • RTU Yield per Container: Ready to use
  • Primary Chemical: None
  • Includes Chemical: None
  • Item - Etchants, Rust and Lime Removers: Calcium and Lime Remover
  • Recommended Dilution: Ready to Use
  • Application Method: Dip
  • Cleaner Container Size: 7 oz
  • Standards: TSCA Compliant
  • Application Temperature: Room
  • Net Weight: 7 oz
  • Container Size: 7 oz
  • Product Series: Dip-It
  • NSF Rating: Not Rated
  • Nonflammable: Yes
  • Properties: Nonflammable
  • Surfaces for Use On: Ceramic
  • Rinse Required: Yes
  • Country of Origin (subject to change): United States

Description

Calcium and Lime Remover, Surfaces for Use On Ceramic, Bottle, 7 oz, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, TSCA Compliant, Primary Chemical None, Cleaner Form Liquid, Product Series Dip-It, Rinse Required Yes, Application Temperature Room, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Net Weight 7 oz, Package Quantity 8

Restrictions and Compliance

  • Hazardous material

Reviews of Lime-A-Way #REC 36320