Lincoln
Battery Charger, For Use with 5JC28
- Mfr # 1215
- Zoro # G1922164
$54.21
11% off
$48.09
/ea
Subtotal: $48.09
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Sub-Category Batteries and Chargers
- For Use With 5JC28
- Voltage 12V
- Accessory Type Battery Charger
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LINCOLN Impact Fitting Cleaner, 6" L 5805
- LINCOLN Hose Extension, 12 In, 4500 PSI 5812
- LINCOLN Grease Gun Adapter, w/Recessed Fittings 5855
- LINCOLN Heavy-Duty, 7-pc. Grease Gun Accessories Kit 58000
- LINCOLN High Pressure Control Handle, 7,500 psi Max. Pressure 740
- LINCOLN High Pressure Swivel, 1/2-27 x1/4 In 81387
- LINCOLN Tool Easyout 1/4-28 NPT L66953
- LINCOLN Elbow, 90, 1/8-27PTF SAE Short x 1/8-27N L44701
- LINCOLN Easy Out Tool 90776
- WILMAR 18Grease Gun Flex Hose W54222
- WESTWARD Accessory Kit, 7 Pc, 3000 PSI 1ZTC9
- Lincoln Grease Gun Accessories