Lincoln
Coupler, Grease
- Zoro #: G3008573
- Mfr #: 5852
Tap to zoom
Hover or click to zoom
$7.67
- Item: Grease Coupler 3-Jaw
- Type: Hydraulic
- Fitting End (In.): 1/8 FNPT
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.67
Lincoln #5852 Specifications
- Zoro #: G3008573
- Mfr #: 5852
- Item: Grease Coupler 3-Jaw
- Type: Hydraulic
- Fitting End (In.): 1/8 FNPT
- Max. Pressure (PSI): 6,000 psi
- Accessory Type: Grease Coupler 3-Jaw
- Country of Origin (subject to change): India
Description
Grease Coupler 3-Jaw, Type Hydraulic, Max. Pressure (PSI) 6,000 psi
Reviews of Lincoln #5852
Explore more
- Lincoln Grease Pump, 35 lb./5 gal. 1292
- Lincoln Hose Extension, 12 In, 4500 PSI 5812
- Lincoln Hose Extension, 36 in., 10,000 psi 1236
- Lincoln Filler Nipple, 1/8 MNPT 91108
- Lincoln Grease Coupler, 1/8 NPT 5883
- Lincoln Divider Valve Outlet Adapter 244883
- Lincoln Grease Gun Needle Nozzle, w/Flush Type 82784
- Lincoln Mini Grease Gun, Pistol Grip, 3500 psi G110
- Performance Tool Grease Gun Coupler W54212
- Lincoln Lubrication Wand MVA570
- Performance Tool Grease Gun Flex Hose, 12" W54210
- Lincoln Grease Gun Accessories