Skip to Main Content
customer-service Help
Lincoln

Dispenser, Gear Oil

Lincoln Dispenser, Gear Oil 535
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$723.60
  • Item: Hand Operated Pail Pump
  • Output: 1 pt. per 7 Strokes
  • For Use With: 16-gal Bucket
See full product details
This item ships free.
Total: $723.60

Lincoln #535 Specifications

  • Item: Hand Operated Pail Pump
  • Output: 1 pt. per 7 Strokes
  • For Use With: 16-gal Bucket
  • Includes: 12 in ID Clamp On and Carry Style, Nozzle and 5 Feet Hose
  • Hose Length: 60 in
  • Features: Self-Priming
  • Nozzle Operation: Manual
  • Includes Spout: Yes
  • For Media Type: Gear Lube
  • Max. Viscosity: SAE140
  • Wetted Materials: Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel
  • For Container Type: Drum
  • Piston Material: Polypropylene
  • Housing Material - Pumps: Cast Iron
  • Action Type: Lever
  • Self-Priming: Yes
  • Max. Flow Rate: 2.3 oz per stroke
  • Power Source: Hand Operated
  • Suction Tube Material: Steel
  • For Container Size: 16 gal
  • Includes Suction Tube: Yes
  • Metered: No
  • Diesel Exhaust Fluid Compatible: No
  • Not Recommended Chemicals: Automatic Transmission Fluid, Diesel Fuel, Grease, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil
  • Includes Bung Adapter: No
  • Compatible Chemicals: Gear Lube
  • Includes Discharge Hose: Yes
  • Spout Material: Aluminum
  • Seal Material: Polypropylene
  • Includes Nozzle: Yes
  • Gear Lube: R
  • Grease: X
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Operated Pail Pump, Action Type Lever, Wetted Materials Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel, Seal Material Polypropylene, Piston Material Polypropylene, Max. Viscosity SAE140, Hose Length 60 in, Metered No, Features Self-Priming

Reviews of Lincoln #535