Skip to Main Content
customer-service Help
Lincoln

Drum Cover, 16 gal., Steel, Red

Lincoln Drum Cover, 16 gal., Steel, Red 46007
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.85
  • Drum Cover Style: Screw-On Lid
  • Drum Cover Color: Red
  • Drum Cover Material: Steel
See full product details
Orders over $75 ship free.
Total: $74.85

Lincoln #46007 Specifications

  • Drum Cover Style: Screw-On Lid
  • Drum Cover Color: Red
  • Drum Cover Material: Steel
  • Number of Openings: 1
  • Drum Cover Opening Dia.: 2 in
  • Outside Dia.: 15 in
  • For Use With: 16 gal Drums
  • Item: Drum Cover
  • Drum Lid Color: Red
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drum Cover, Screw-On Lid, Steel Drum Cover Material, For Use With 16 gal Drums, 1, Drum Cover Opening Dia. 2 in, Outside Dia. 15 in, Drum Cover Color Red

Reviews of Lincoln #46007