Skip to Main Content
customer-service Help
Lincoln

Drum Pump, Air Operated

Lincoln Drum Pump, Air Operated 82230
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$950.83
  • Item: Air Operated Drum Pump
  • Pump Ratio: 1:1
  • Max. Output: 20 gpm
See full product details
This item ships free.
Total: $950.83

Lincoln #82230 Specifications

  • Item: Air Operated Drum Pump
  • Pump Ratio: 1:1
  • Max. Output: 20 gpm
  • Container Size: 55 gal. Drums
  • Type: Air Operated
  • For Use With: New Oil Transfer
  • Outlet Size: 3/4 to 1 1/2"
  • Output: 20.0 gpm
  • Includes: Pump,Pump Cover,Elbow
  • Pump Connection Type: FNPT
  • Power Source: Air
  • Discharge Connection Type: FNPT
  • Suction Tube OD: 1 15/16 in
  • Includes Discharge Hose: No
  • Suction Tube Material: Steel
  • Min. Fluid Temp.: 30 Degrees F
  • Not Recommended Chemicals: Diesel Fuel, Gear Lube, Grease, Kerosene
  • Includes Nozzle: Yes
  • Ratio: 1:1
  • Max. Fluid Temp.: 120 Degrees F
  • Max. Flow Rate: 20 gpm
  • Min. Air Pressure: 25 psi
  • Max. Oil Flow: 20 gpm
  • Compatible Chemicals: Automatic Transmission Fluid, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
  • Diesel Exhaust Fluid Compatible: No
  • Variable Speed: No
  • Suction Tube Length: 34 11/32 in
  • Discharge Tube Outlet ID: 3/4 in
  • Air Inlet Size: 1/4 in FNPT
  • Includes Bung Adapter: No
  • Food Grade: No
  • For Media Type: Automatic Transmission Fluid, Hydraulic Oil, Motor Oil
  • Runs Dry: No
  • For Container Type: Bucket, Drum
  • Wetted Materials: Buna-N , Polyurthane, Steel
  • Pump Connection ID: 3/4 in
  • Seal Material: Buna-N
  • Includes Suction Tube: Yes
  • Nozzle Material: Steel
  • For Container Size: 15 gal, 30 gal, 55 gal
  • Self-Priming: Yes
  • Nozzle Operation: Manual
  • Includes Spout: Yes
  • Max. Air Pressure: 150 psi
  • Metered: No
  • Housing Material - Pumps: Steel
  • Grease: X
  • Gear Lube: X
  • Explosion Proof: No
  • Max. Outlet Pressure: 150 psi
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Operated Drum Pump, Pump Package Type Basic Pump without Discharge Hose, Air Inlet Size 1/4 in FNPT, For Container Size 15 gal, 30 gal, 55 gal, For Container Type Bucket, Drum, Max. Flow Rate 20 gpm, Max. Oil Flow 20 gpm, Discharge Connection Type FNPT, Discharge Tube Outlet ID 3/4 in, Min. Air Pressure 25 psi, Max. Air Pressure 150 psi, Ratio 1:1, Max. Outlet Pressure 150 psi, Min. Fluid Temp. 30 Degrees F, Max. Fluid Temp. 120 Degrees F, Seal Material Buna-N, Power Source Air

Restrictions and Compliance

Reviews of Lincoln #82230