Engine Driven Welder, Ranger 225

LINCOLN ELECTRIC| Zoro #: G1316926| Mfr #: K2857-1

$4,482.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1316926 Mfr #: K2857-1
Engine Brand: KohlerFuel Type: Gas
Item: Engine Driven WelderPhase: 1
Continuous Auxiliary Power: 9000WPeak Auxiliary Power: 10, 500W
Rated Output CC/DC: 225A DC CC @ 25V, 40%Start Type: Electric
Series: Ranger 225Amperage Range: 50 to 225
Width: 21-1/2"HP: 23
Height: 29-29/32"Depth: 42-19/64"
Country of Origin (subject to change): United States

Product Description

Engine Driven Welder, Ranger 225, Start Type Electric, Rated Output CC/DC 225A DC CC @ 25V, 40 Percent, Amperage Range 50 to 225, Continuous Auxiliary Power 9000W, Peak Auxiliary Power 10, 500W, 1 Phase, Engine Brand Kohler, Fuel Type Gas, 23 HP, Height 29-29/32 In., Depth 42-19/64 In., Width 21-1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.