Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Front Lens Cover 4-1/2" x 5-1/4", Shade 3

  • Zoro #: G5006200
  • Mfr #: KP2898-1
$2.79 /ea

Order in multiples of 5

  • For Use With: VIKING(TM) 1740, 1840 Series
  • Type: Headgear
  • Filter Shade: 3
See full product details
Orders over $75 ship free.

Lincoln Electric #KP2898-1 Specifications

  • Zoro #: G5006200
  • Mfr #: KP2898-1
For Use With: VIKING(TM) 1740, 1840 Series Type: Headgear
Filter Shade: 3 Function: Improve Visibility and Reduces Eye Strain
Item: Front Lens Cover Thickness: 0.25 in
Plate Size: 4-1/2 in x 5-1/4 in Characteristics: Clear
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Helmet Accessory Grouping Lens Covers, Front Lens Cover, For Use With VIKING(TM) 1740, 1840 Series, Plate Size 4-1/2 in x 5-1/4 in, Thickness 0.25 in, Filter Shade 3, Clear, Improve Visibility and Reduces Eye Strain

Reviews of Lincoln Electric #KP2898-1