Lincoln Electric
Plasma Cutter, 10 -40A, Inverter, 70 PSI
Mfr # K2807-1
Zoro # G7147077
Free Shipping & Returns
$2,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal Cutting
- Overall Height (In.) 15.2 in
- Design Inverter
- OCV 460V DC
- Overall Width (In.) 8 1/2 in
Explore More Products
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup KP2842-3
- LINCOLN ELECTRIC LINCOLN Plasma Drag Shield KP4141-16
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring KP2842-4
- LINCOLN ELECTRIC Shield, 50, 60A KP2844-11
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact KP2844-10
- LINCOLN ELECTRIC Retaining Cap, 40A-60A KP2844-9
- LINCOLN ELECTRIC LINCOLN Plasma Gouge Shield KP2843-8
- LINCOLN ELECTRIC Plasma Cutter, 10-25A, Inverter, 70 PSI K2806-1
- LINCOLN ELECTRIC LC65 Cable, 50 Ft. S28175-3
- AMERICAN TORCH TIP Valve, 0558001959 0558001959
- AMERICAN TORCH TIP Torch Body 220706
- Lincoln Electric Plasma Cutting Accessories