Lincoln Electric
Fume Extractor, 55/115 CFM, dBA 74,230V, 9A
Mfr # K652-2
Zoro # G1305211
Free Shipping & Returns
$4,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow (CFM) 55/115
- Input Voltage 230V AC
- Hz 50/60
- Includes (2) Spare Sets of Motor Brushes 12 ft. (3.6M), Adapters:1-3/4 in (45 Mm) to 2 in (50 mm) 1-3/4 in (45 mm) to 1-1/2 in (38 mm), Flexible Hose - 16 ft. (5.0M) Long X 1-3/4 in (45Mm) I.D. Two Hose-To-Tube
- Series X-Tractor
Explore More Products
- LINCOLN ELECTRIC Extraction Hose, 16 Ft K2389-8
- LINCOLN ELECTRIC Extraction Arm, 10 ft L, 8 in Dia K2633-5
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 K4259-2
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 K4259-4
- LINCOLN ELECTRIC Welding Fume Extractor, 7 ft Arm, MERV 14 K4261-5
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,120V, 9A K652-1
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 K4261-2
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 K4261-9
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 16 K4384-7
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W G120
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 20 in. W G111
- Lincoln Electric Fume Extractors & Accessories