Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Portable MIG Welder, Easy MIG 180 Series, 208/240VAC

  • Zoro #: G3108296
  • Mfr #: K2698-1

$953.14

Details
  • Application: Ideal for Farm, Light Fabrication, Auto or Home Projects
  • Hz: 60
  • Output Range: 30 to 180A DC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lincoln Electric #K2698-1 Specifications

  • Zoro #: G3108296
  • Mfr #: K2698-1
Application: Ideal for Farm, Light Fabrication, Auto or Home Projects Hz: 60
Output Range: 30 to 180A DC Features: Precise Wire Drive, Spool Gun Ready, No Hassle Tool-less Design, Innovative Contact Tip, Drive Roll and Nozzle Storage
Item: MIG Welder Phase: 1
Welded Material: Mild Steel, Aluminum and Stainless Steel Input Voltage: 208/240VAC
Overall Height: 14" Input Amps: 20
Welding Processes: Flux Core, MIG Rated Output: 130A @ 17.6VDC/130A @ 20VDC
Series: Easy MIG 180 Mild Steel - Material Thickness: 24 ga. to 3/16"
Overall Depth: 18-1/2" Standards: CSA certified
Includes: 100L Gun, 10 ft. Cable with Brass Gun Connection, 4 Pin MS-Type Connection for Trigger Control, (3) .025" and .035 Contact Tips, Gasless Nozzle, Gas Nozzle, Spindle Adapter for 8" Dia Spools, .030"-.045" Drive Roll, Gas Regulator and 52" Hose For CO2 Or Argon, Sample Spool of .025" MIG Wire, Sample spool of .035" Flux Core Wire Portability: Handheld Portable
Duty Cycle: 30% Wire Size: 0.025" to 0.035", Flux 0.030" to 0.045"
Overall Width: 10-1/8" Country of Origin (subject to change): Mexico

Description

MIG welders are designed to join metals of light to medium thickness, and work well with solid and flux wire, as well as aluminum wire. Here are some important details for Lincoln Electric MIG Welder. Application: Ideal for Farm, Light Fabrication, Auto or Home Projects, Input Voltage: 208/240VAC, Series: Easy MIG 180.

Reviews of Lincoln Electric #K2698-1