October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

MIG Welder, Handy MIG Series, Phase 1

  • Zoro #: G0748288
  • Mfr #: K2185-1

$390.57

Details
  • Overall Height: 12-13/16"
  • Hz: 50/60
  • Phase: 1
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lincoln Electric #K2185-1 Specifications

  • Zoro #: G0748288
  • Mfr #: K2185-1
Overall Height: 12-13/16" Hz: 50/60
Phase: 1 Series: Handy MIG
Duty Cycle: 20% Overall Width: 8-13/16"
Wire Size: 0.025" to 0.035" Welding Processes: Flux Core, MIG
Input Voltage: 115/160VAC Welded Material: Mild Steel
Features: Welds Up to 1/8" Mild Steel Cold Contactor Safety Output Range: 35 to 88A DC
Portability: Handheld Portable Rated Output: 70A @ 17VDC
Input Amps: 20 Includes: Welding Gun and Cable Assembly, Work Cable with Work Clamp, Gasless Nozzle, Gas Nozzle, Gas Regulator and Hose, 1 lb. Spool 0.035"/0.9mm Innershield(R) NR(R)-211-MP Flux-Cored Wire, 2 lb. Spool 0.025"/0.6mm SuperArc L-56 Solid MIG Wire, (3) 0 .035" Contact Tips, (3) 0.025" Contact Tips, Welding Handshield with #10 Filter Plate and Clear Glass Cover Plate, Chipping Hammer/Brush
Application: MIG, Welding Overall Depth: 18"
Mild Steel - Material Thickness: 24 ga. to 1/8" Item: MIG Welder
Country of Origin (subject to change): Poland

Description

MIG welders have other names and are also known as GMAW welders or MAG welders (metal active gas welders). Here are some important details for Lincoln Electric MIG Welder. Application: MIG, Welding, Input Voltage: 115/160VAC, Series: Handy MIG.

Reviews of Lincoln Electric #K2185-1