Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Multiprocess Welder, Phase 1,120V Input

  • Zoro #: G3944733
  • Mfr #: K3461-1
$851.19
  • Overall Width (In.): 18 7/64 in
  • Mild Steel - Material Thickness: 24 ga to 5/16 in
  • Output Range: 100 to 120A, 25 to 90A, 30 to 140A
See full product details
This item ships free.

Lincoln Electric #K3461-1 Specifications

  • Zoro #: G3944733
  • Mfr #: K3461-1
Overall Width (In.): 18 7/64 in Mild Steel - Material Thickness: 24 ga to 5/16 in
Output Range: 100 to 120A, 25 to 90A, 30 to 140A Input Voltage: 120
Overall Height (In.): 8 29/32 in Aluminum - Material Thickness: 18 ga to 1/4 in
Series: LE31MP(R) Standards: CSA
Stainless Steel - Material Thickness: 18 ga to 1/4 in Input (Amps): 20
Application: Auto Body, Farm, Home, Shop Hz: 60
Item: Multiprocess Welder Wire Size: 0.025 in to 0.035 in
Overall Depth (In.): 13 39/64 in Welding Processes: DC TIG, Flux Core, MIG, Stick
Phase: 1 Features: Adjustable Drive System, Brass-to-Brass Gun Connection, Durable Cast Aluminum Gear Box, Easy-Turn Numeric Drive Tension Indicator, Simple (2) Knob Control
Duty Cycle: 60% Amps AC: 140
Rated Output: 95A @ 18.75V DC Function: DC TIG, Flux-Cored, MIG, Stick
Includes: 10 ft Cables, 52 in Hose, 8-Pin MS-Type Connection, Brass Connection, Electrode Holder, Gasless Nozzle, Harris(R) 3000290 Gas Regulator, Sample Spools, Spindle Adapter, Work Clamp Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Multiprocess Welder, LE31MP(R), 1 Phase, Input Voltage 120, 140 Amps AC, Input (Amps) 20, Output Range 100 to 120A, 25 to 90A, 30 to 140A, Rated Output 95A @ 18.75V DC, Duty Cycle 60 Percent, 60 Hz, Adjustable Drive System, Brass-to-Brass Gun Connection, Durable Cast Aluminum Gear Box, Easy-Turn Numeric Drive Tension Indicator, Simple (2) Knob Control, Auto Body, Farm, Home, Shop, DC TIG, Flux-Cored, MIG, Stick, Overall Height (In.) 8 29/32 in, Overall Width (In.) 18 7/64 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lincoln Electric #K3461-1