Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb.

  • Zoro #: G4677793
  • Mfr #: ED028281

$158.01

Details
  • Diameter: 1/8"
  • Container Type: Can
  • Item: Stick Electrode
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lincoln Electric #ED028281 Specifications

  • Zoro #: G4677793
  • Mfr #: ED028281
Diameter: 1/8" Container Type: Can
Item: Stick Electrode Tensile Strength: 70 psi
Material: Carbon Steel Container Size: 50 lb.
AWS Classification: E7018 Length: 14"
Country of Origin (subject to change): United States

Description

Arc welding rods are commonly referred to as AKA welding "electrodes" or "sticks." Here are some important details for Lincoln Electric Stick Electrode. Material: Carbon Steel, Diameter: 1/8", Length: 14".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Lincoln Electric #ED028281