Shop Alternate Products
This Product is Discontinued
Lincoln Electric
Stick Electrode, E6011, 5/32", 14 L, 30 lb (Discontinued)
Mfr # ED034320
Zoro # G203501356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Carbon Steel
- AWS Classification E6011
- Series Fleetweld 35
- Container Type Hermetically-Sealed Can
- Container Size 10 lb