KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stick Welder, AC-225 Series, 240

LINCOLN ELECTRIC| Zoro #: G0824573| Mfr #: K1170

$533.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: AC-225
Input (Amps): 50
Includes: 6 Foot Input Power with 6-50P Plug, Electrode Holder and Work Clamp with Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824573 Mfr #: K1170
Series: AC-225Input (Amps): 50
Includes: 6 Foot Input Power with 6-50P Plug, Electrode Holder and Work Clamp with CableAmps AC: 225
Duty Cycle: 225A @ 25V, 20% Duty CycleOutput Amps @20% Duty Cycle: 225
Rated Output: 225Overall Depth (In.): 12
Output Range (Amps): 40-225Welding Amp Range High: 225
Hz: 60Welding Amp Range Low: 40
Item: Stick WelderOverall Width (In.): 17-1/4
Application: For Home, Farm, Shop, Repair and Maintenance, Build Up Welding, Light FabricationOverall Height (In.): 24
OCV: 79Welding Processes: Stick
Welding Range (Amps AC): 40-225Input Voltage: 240
Country of Origin (subject to change): United States

Description

Stick Welder, AC-225, Amps AC 225, Rated Output 225, Input Voltage 230, Input (Amps) 50, Output Range (Amps) 40-225, OCV 79, 60 Hz, Duty Cycle 225A @ 25V, 20 Percent Duty Cycle, Output Amps @20 Percent Duty Cycle 225, Welding Amp Range High 225, Welding Amp Range Low 40, Welding Range (Amps AC) 40-225, Overall Height (In.) 24, Overall Width (In.) 17-1/4, Overall Depth (In.) 12, For Home, Farm, Shop, Repair and Maintenance, Build Up Welding, Light Fabrication

Reviews