Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TIG Welder, Medium Class, 14"H x 10-3/4" W

  • Zoro #: G9681239
  • Mfr #: K5126-1
$2,099.10
  • Welder Industrial Class: Medium
  • Welder Input Hz: 50/60
  • Item: TIG Welder
See full product details
This item ships free.

Lincoln Electric #K5126-1 Specifications

  • Zoro #: G9681239
  • Mfr #: K5126-1
Welder Industrial Class: Medium Welder Input Hz: 50/60
Item: TIG Welder Series: Square Wave
Mild Steel - Material Thickness: 0.004 in to 3/8 in Welder Min. Output Amps: 10
Welding Processes: Stick, TIG Overall Height: 14 in
Input (Amps): 104/94/47 Welder Duty Cycle: 60 %
Overall Depth: 19 1/4 in Input Voltage: 120/230V AC
Welded Material: Aluminum, Mild Steel, Stainless Steel Aluminum - Material Thickness: 0.012 in to 3/8 in
Rated Output: 10A @ 125V Welder Input Phase: 1
Polarity: AC/DC Application: TIG/Stick
Features: Pulse, Stick Welder Max. Output Amps: 100
Overall Width: 10 3/4 in Power Source Weight: 46 lb
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

TIG Welder, Welder Industrial Class Medium, Welding Processes Stick, TIG, Mild Steel - Material Thickness 0.004 in to 3/8 in, Aluminum - Material Thickness 0.012 in to 3/8 in, Welder Input Phase 1, Input Voltage 120/230V AC, Welder Max. Output Amps 100, Welder Min. Output Amps 10, Welder Duty Cycle 60 Percent, Power Source Weight 46 lb, Polarity AC/DC, Series Square Wave, Welded Material Aluminum, Mild Steel, Stainless Steel, Rated Output 10A @ 125V, Input (Amps) 22, Welder Input Hz 50/60

Reviews of Lincoln Electric #K5126-1