Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Torch, Propane, 39 In L, 10 ft Hose, 500,000

  • Zoro #: G4700236
  • Mfr #: KH825-01
$57.68
  • Characteristics: The Inferno Torch Features Up To 500,000 BTU Output, Solid Brass Valve For Flame Adjustment Offers Superior Durability And Long Life, 10 Ft. Liquid Propane (Lp) Gas Hose Is CSA Approved, Lightweight Torch Head Is Designed With Extremely Strong Yet Lightweight Steel, Ensuring Easier Operation Than Heavy Cast Iron Competitors, Long Plastic Handle Cover Minimizes Heat Transfer To User During Operation, Works With 20, 50 Or 100 lb. Propane Cylinders
  • Type: Propane
  • Length: 3 ft. 3"
See full product details
Orders over $75 ship free.

Lincoln Electric #KH825-01 Specifications

  • Zoro #: G4700236
  • Mfr #: KH825-01
Characteristics: The Inferno Torch Features Up To 500,000 BTU Output, Solid Brass Valve For Flame Adjustment Offers Superior Durability And Long Life, 10 Ft. Liquid Propane (Lp) Gas Hose Is CSA Approved, Lightweight Torch Head Is Designed With Extremely Strong Yet Lightweight Steel, Ensuring Easier Operation Than Heavy Cast Iron Competitors, Long Plastic Handle Cover Minimizes Heat Transfer To User During Operation, Works With 20, 50 Or 100 lb. Propane Cylinders Type: Propane
Length: 3 ft. 3" Propane Btus per Hour: 500,000
Fuel: Propane Gas Service: Propane
Flame Type: Adjustable Application: Uses Include Home, Farm, Industrial And Construction Applications, Including Road Surface Repair, Paint Removal, Burning Brush, Weeds And Stumps, Melting Snow And Ice, Heating Frozen Pipes, Roof Repair And Much More
Includes: 10 ft LP Gas Hose, Flint Striker Welding Application: Dismantling, General Brazing, Heating, Soldering
Ignitor: Manual Series: Inferno
Item: Torch Kit Head: Round
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Torch Kit, Ignitor Manual, Flame Type Adjustable, Series Inferno, Propane Btus per Hour 500,000, Includes 10 ft LP Gas Hose, Flint Striker, Gas Service Propane, Welding Application Dismantling, General Brazing, Heating, Soldering

Reviews of Lincoln Electric #KH825-01