Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, Gray, Leather, Universal, PR

  • Zoro #: G4445887
  • Mfr #: KH641
$9.74
  • Thumb Style: Wing
  • Hand: Left and Right
  • Glove Back Material: Leather
See full product details
Orders over $75 ship free.

Lincoln Electric #KH641 Specifications

  • Zoro #: G4445887
  • Mfr #: KH641
Thumb Style: Wing Hand: Left and Right
Glove Back Material: Leather Glove Leather Grade: A
Leather Palm Type: Split Glove Size: L
Leather Palm Material: Cowhide Grade of Leather: A
Back Material: Leather Stitching Material: Kevlar(R)
Application: MIG/Stick Glove Cut: Gunn
Glove Length: 18" Size: L
Length: 13" Design: Fully Welted, 1-piece Back
Lining Material: Cotton, Foam Cut: Split
Welding Glove Application: MIG, Stick Palm Material: leather
Color: Gray Cuff: Gauntlet
Item: Welding Gloves Cuff Material: Cowhide
Glove Backing Material: Leather Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Leather, Glove Length 13 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Gray, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Gray, Cuff Material Cowhide, Design Fully Welted, 1-piece Back, 1 Pair

Reviews of Lincoln Electric #KH641