Skip to Main Content
customer-service Help
Lincoln

Electronic Lube Meter

Lincoln Electronic Lube Meter 980
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$475.22
  • Item: Electronic Lube Meter
  • Dial/Digit Totals: 10 gpm
  • Dial Graduation: pint/qt/L/gal
See full product details
This item ships free.
Total: $475.22

Lincoln #980 Specifications

  • Item: Electronic Lube Meter
  • Dial/Digit Totals: 10 gpm
  • Dial Graduation: pint/qt/L/gal
  • Operating Pressure (PSI): 1,500
  • Includes: Battery, Inlet Swivel, Nozzle
  • Extension Type: Flexible
  • Outlet (In.): 1/2 in NPT
  • Quarts Per Minute: 24
  • Inlet (In.): 1/2 NPT
  • Quarts per Minute: 24
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Electronic Lube Meter, Dial/Digit Totals 10 gpm, Dial Graduation pint/qt/L/gal, 24 Quarts per Minute, Operating Pressure (PSI) 1,500, Inlet (In.) 1/2 NPT, Outlet (In.) 1/2 in NPT, Extension Type Flexible, Includes Battery, Inlet Swivel, Nozzle

Restrictions and Compliance

Hazardous material

Reviews of Lincoln #980