customer-service Help
Lincoln

Grease Control

Lincoln Grease Control 740
Tap to zoom
Hover or click to zoom
$132.00
  • Item: High Pressure Control Handle
  • Max. Pressure (PSI): 7,500 psi
  • Inlet (In.): 1/4 in (F)NPT
See full product details
This item ships free.

Total: $132.00

Lincoln #740 Specifications

  • Item: High Pressure Control Handle
  • Max. Pressure (PSI): 7,500 psi
  • Inlet (In.): 1/4 in (F)NPT
  • Includes: 6 in Extension Nozzle and Coupler
  • Outlet (In.): 1/8 FNPT
  • Accessory Type: High Pressure Control Handle
  • Country of Origin (subject to change): India

Description

High Pressure Control Handle, Max. Pressure (PSI) 7,500 psi

Reviews of Lincoln #740