Skip to Main Content
customer-service Help
Lincoln

Grease Gun, 10,000 psi, Pistol

Lincoln Grease Gun, 10,000 psi, Pistol 1884
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$374.52
  • Item: Cordless Grease Gun
  • Battery Included / Bare Tool: Battery Included
  • Voltage: 20 V
See full product details
This item ships free.
Total: $374.52

Lincoln #1884 Specifications

  • Item: Cordless Grease Gun
  • Battery Included / Bare Tool: Battery Included
  • Voltage: 20 V
  • Battery Type: Li-Ion
  • Grease Gun Loading Method: Bulk, Cartridge, Suction
  • Grease Gun Handle Style: Pistol Grip
  • Nozzle Extension Type: Flex Hose
  • Bulk Capacity: 16 oz
  • Max. Operating Pressure: 10,000 psi
  • Cartridge Capacity: 14 1/2 oz
  • Includes: (2) Batteries, Carrying Case, Charger
  • Application: Agriculture, Automotive, Construction, Heavy Equipment, Industrial, Trucking/Transport
  • Number of Speeds: 2
  • Battery Capacity: 1.5 Ah
  • Features: 3-Point Base, Multi-Function LCD, Work Light
  • Tube Color: Silver
  • Hose Length: 36 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Grease Gun, Battery Included, 20.0 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 36 in, Tube Color Silver, Battery Capacity 1.5 Ah, Number of Speeds 2, Application Agriculture, Automotive, Construction, Heavy Equipment, Industrial, Trucking/Transport, Features 3-Point Base, Multi-Function LCD, Work Light,

Restrictions and Compliance

Hazardous material

Reviews of Lincoln #1884