Lincoln
Grease Gun, Lever Handle, 3000 psi
- Mfr # 1037
- Zoro # G1730023
$170.99
/ea
Subtotal: $170.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Bulk Capacity 21 oz
- Strokes Per Oz. 9.0
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. 1264
- LINCOLN Grease Gun, Pistol Grip Handle, 3500 psi G113
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge 1133
- LINCOLN Grease Gun, 10,000 psi, Pistol 1882
- LINCOLN Battery Charger, For Use with PowerLuber 1210
- LINCOLN Hose Extension, PowerLuber, 18 In 1218
- LINCOLN 12V Li-Ion Grease Gun (Bare Tool) 1260-NP
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi 1145
- BOSCH 24 Grease Gun Hose 2326
- GRACO Heavy Duty Lever Action Grease Gun 110216
- SURTEK Industrial hand grease gun 14oz 136012
- Lincoln Grease Guns