Lincoln
Grease Gun, Pistol Grip Handle, 6000 psi
- Zoro #: G1690534
- Mfr #: 1132
Hover or click to zoom Tap to zoom
Key Features
- Grease Gun Loading Method: Bulk, Cartridge
- Grease Gun Handle Style: Pistol Grip
- Nozzle Extension Type: Rigid Pipe
- Bulk Capacity: 16 oz
- Strokes Per Oz.: 56.0
- Max. Operating Pressure: 6,000 psi
- Cartridge Capacity: 14 1/2 oz
- Tool Length: 15 1/2 in
$47.75
Subtotal: $47.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LINCOLN Grease Gun, 10,000 psi, Pistol 1884
- LINCOLN Hose Extension, PowerLuber 1230
- LINCOLN Grease Gun, Lever Handle, 10,000 psi 1142
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. 1262
- LINCOLN Battery Charger, For Mfr. No. 1871 1870
- LINCOLN Grease Gun, Push Gun Handle Style G150
- LINCOLN 12V Li-Ion Grease Gun (Bare Tool) 1260-NP
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi 1145
- GRACO Heavy Duty Lever Action Grease Gun 110216
- LINCOLN LUBRICATION 12V Lithium Ion Battery 1261
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi 15F203
- Lincoln Grease Guns